Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Seamless Knit Cotton/Polyester Gloves
Click to view available options
Size:
Small
Large
Description
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Made from component materials which comply with Federal regulations for food contact, 21 CFR, 170-199
Specifications
Specifications
Certifications/Compliance | 21 CFR, 170-199 |
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Natural |
Hand | Specific |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Warehousing, Parts Handling, Assembly, and Food Processing |
Glove Cuff Style | Continuous Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction