Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Superior Grade Top Grain Cowhide Leather Drivers Gloves - Straight Thumb

Catalog No. 19053680 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-053-680 Medium
19-046-276 X-Small
19-046-126B Large
19-046-301 X-Large
19-120-1444 2X-Large
19-046-300 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-053-680 Supplier PIP™ Supplier No. 68101/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Top grain cowhide leather construction provides comfort, durability, abrasion resistance, and breathability.

  • Top grain leather is smooth, provides durability, and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
  • Meets the content requirements for Chromium VI free leather
  • Color coded hems for easy size identification
  • Ideal for use in construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications

Specifications

Color White
Grade Superior
Hand Specific
Material Top Grain Cowhide Leather
Product Type Driver Gloves
Size Medium
Style Gunn
For Use With (Application) Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, and Roping
Glove Cuff Style Open
Hem Color Green
Series 68-101
Thumb Style Straight
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Weight 32 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.