Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Eva™ Petite Women's Pink Safety Glasses
smaller and more narrow than standard safety glasses
$136.20 - $188.88
Specifications
Certifications/Compliance | Meets ANSI Z87+ high-impact standards. |
---|---|
Product Type | Women's Rimless Safety Glasses |
For Use With (Application) | Used for general manufacturing |
Frame Color | Clear, Pink |
Temple Style | Wraparound |
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Temple Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Coating | Lens Tint | Temple Color | Price | Quantity & Availability | ||
19-823-995
|
PIP™
250110920 |
Clear, Pink | Anti-fog, Scratch-resistant | Clear | Clear/Pink |
Dozen of 12 for $188.88
Case of 12 DZ for $2,266.51
|
|
||
19-823-997
|
PIP™
250115501 |
Clear, Pink | Hardcoat | Gray | Gray, Pink |
Dozen of 12 for $162.99
Case of 12 DZ for $1,955.87
|
|
||
19-823-996
|
PIP™
250110904 |
Clear, Pink | Hardcoat | Pink | Clear/Pink |
Dozen of 12 for $159.49
Case of 12 DZ for $1,913.86
|
|
||
19-823-994
|
PIP™
250110900 |
Clear, Pink | Hardcoat | Clear | Clear/Pink |
Dozen of 12 for $136.20
Case of 12 DZ for $1,634.35
|
![]() |
||
Description
Feature a Pink Ribbon on frames; a portion of the proceeds from the purchase of this product will go to help breast cancer research.
- Polycarbonate lenses block 99.9% of UV A/B radiation
- Smaller vertical size fits on a woman's higher cheekbones
- Soft rubber temples offer a comfortable and secure fit
- Lightweight construction ensures all-day comfort
- Rimless frame, rubber temple ends, polycarbonate bridge
- Base Curve: 11
Compliance
Meets ANSI™ Z87+ high-impact standards.
Specifications
Meets ANSI Z87+ high-impact standards. | |
Used for general manufacturing | |
Wraparound | |
Reusable | |
Plastic |
Women's Rimless Safety Glasses | |
Clear, Pink | |
Polycarbonate | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title