Learn More
PIP™ Excalibur™ Nitrile Coated Cotton Driver's Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Nitrile-coated cotton laminated fabric provides great snag, cut and abrasion resistance
- Slip-on cuff allows for easy on and off
- Gunn cut pattern delivers excellent durability, wear and comfort
- Wing thumb increases comfort in open-handed work
- Cotton lining for superior comfort
- Fully laminated palm with fabric back keeps hands cool
- Automotive assembly operations
- Handling metal or wood sheets
- Objects with sharp edges
- General plant maintenance
Specifications
Specifications
| Back Material | Fabric |
| Coating Material | Nitrile |
| Color | Brown, Neutral |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, Metal/Wood Sheet Handling, Sharp Objects, and General Plant Maintenance |
| Glove Cuff Style | Open |
| Hem Color | Red |
| Liner Material | Cotton |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.