Learn More
PIP™ Falcon™ Base10™ Single-Ply PVC Rainsuits with Detachable Hoods
Shop All Protective Industrial Products Inc. ProductsDescription
- Detachable hood with drawstring
- Storm flap front, two flapped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .10mm thick single ply PVC
- Elastic waist pant for easy on and off
- Self material collar for easy cleaning
- Not Compliant with California Proposition 65
Specifications
Specifications
| Color | Yellow |
| For Use With (Application) | Construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance |
| Hood Type | Detached |
| Material | PVC |
| Size | Large |
| No. of Pockets | 2 |
| Product Type | Three-Piece Rainsuit |
| Size (English) Chest | 54 in. |
| Size (English) Waist | 48 in. |
| Size (Metric) Chest | 137.2cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
