Learn More
PIP™ G-Tek™ GP™ Seamless Knit Nylon Gloves with Nitrile Coated MicroSurface Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit shell increases comfort, finger dexterity, and breathability
- Nitrile MicroSurface coating is impermeable to provide an elevated grip in dry and oily conditions
- Coating is infused with thousands of tiny suction cup pockets that create a vacuum effect to dispense fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water, and ultraviolet light
- Washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Green |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.