Learn More
PIP™ G-Tek™ GP™ Seamless Knit Nylon Gloves with Nitrile MicroSurface Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Thousands of tiny suction cup pockets create a vacuum effect that dispenses fluids away when they come in contact with the microsurface coating
- Knit Wrist helps prevent dirt and debris from entering the glove
- Gloves are washable, resistant to chemicals, water, and ultraviolet light
- Color coded hems for easy size identification
- Ideal for handling/assembling parts and materials, equipment maintenance, fastening, and anchoring
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Blue |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Style | Standard |
| EN388 Standard | 4121X |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.