Learn More
PIP™ G-Tek™ Crinkle Latex Coated Seamless Knit Cotton/Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless cotton/polyester knit shell is breathable, comfortable, and flexible
- Latex crinkle coating features creases on the surface that are designed to channel fluids away for improved contact on wet or dry surfaces
- Coating is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Knit Wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern for increased user comfort
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Crinkled Latex |
| Color | Blue, Gray |
| Exterior Finish | Fully Textured |
| Grade | Regular |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.