Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ CR Cut-Resistant Glass Gloves with Polyurethane Grip

Catalog No. 19153108 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.6 in.
9 in.
9.4 in.
9.8 in.
10.2 in.
10.6 in.
Length (Metric):
22 cm
23 cm
24 cm
25 cm
26 cm
27 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-153-108 Medium Yellow 9.4 in. 24 cm
19-153-106 X-Small Purple 8.6 in. 22 cm
19-153-107 Small Red 9 in. 23 cm
19-153-109 Large Brown 9.8 in. 25 cm
19-153-110 X-Large Black 10.2 in. 26 cm
19-153-111 2X-Large Blue 10.6 in. 27 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-153-108 Supplier PIP™ Supplier No. 16X570/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

  • 13-gauge
  • Seamless shell
  • Polyurethane coated palm and fingers
  • Recommend washing gloves in slightly warm water not exceeding 40°C
  • Applications include electronics, glass cutting, sheet metal handling, general duty, parts assembly, sharp small parts handling, and construction

Specifications

Coating Material Polyurethane
Color Black, Gray
Cut Resistance Rating ANSI A3
Material HPPE, Glass, Polyurethane
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN 388:4542
For Use With (Application) Electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
Glove Cuff Color Yellow
Glove Cuff Style Knit
Hem Color Yellow
Model 16-570/M
Series 16-570
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.