Learn More
PIP™ G-Tek™ PolyKor™ Cut-Resistant Gloves, Polyurethane Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction offers increased comfort and breathability
- PolyKor™ fiber shell is lightweight and provides dexterity tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips for abrasion resistance, puncture resistance and secure wet/dry grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Cotton color cuff binding denotes sizing
- Washable resistant to chemicals water and ultraviolet light
- Cut Level 3 protection
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE, Polyurethane |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.