Learn More
PIP™ G-Tek™ CR Ultra Foam Nitrile Coated Gloves with Dyneema™ Fibers
Shop All Protective Industrial Products Inc. ProductsDescription
- Foam nitrile coated palm and knuckles are compatible with light oils and provide a good grip and excellent abrasion resistance
- Seamless knit construction offers increased comfort and breathability
- Dyneema™/nylon blend shell provides dexterity, tactile sensitivity, and cut resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water and ultraviolet light
Specifications
Specifications
| Coated Area | Palm, Fingers, Knuckles |
| Coating Material | Nitrile Foam |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Dyneema, Nylon |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| For Use With (Application) | Glass Handling, Injection Molding, Sheet Metal Operations, and Automotive Manufacturing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.