Learn More
PIP™ G-Tek™ GP™ Premium Grade Crinkle Latex Coated Cotton/Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern
- Color coded hems for easy size identification
- Ideal for handling/cleanup of abrasive parts and materials, demolition, masonry, metal fastening, and assembly
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Natural, Blue |
| Exterior Finish | Fully Textured |
| Grade | Premium |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | 2X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.