Learn More
PIP™ MaxiFlex™ Ultimate™ Nitrile Coated Nylon Gloves with Partial MicroFoam Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit wrist helps prevent dirt and debris from entering the gloves
- Patented micro-foam nitrile coating offers 360° breathability
- 25% thinner than typical nitrile gloves while offering twice the mechanical performance
- Glove design mimics the hand at rest to reduce hand fatigue and increase comfort
- Constructed with the latest knitting technology to produce smooth and rounded fingertips, improving fingertip sensitivity
- Micro-cup finish allows for a controlled grip in a variety of conditions
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- All ingredients used in the manufacturing and construction of this product are compliant with REACH legislation
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Palm, Fingers, Knuckles |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.