Learn More
PIP™ MaxiFlex™ Endurance™ Seamless Knit Nylon Gloves with Full Nitrile MicroFoam Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- MicroFoam Nitrile coating is compatible with light oil to enhance grip and abrasion resistance
- Raised micro dots increase durability and offer additional cushioning in highly repetitive applications that require precision handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% thinner than most foam nitrile gloves while still offering twice the mechanical performance
- Glove design mimics the hand at rest to reduce hand fatigue and increase comfort
- Producted using the latest knitting technology for smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin
- Micro-cup finish allows for a controlled grip in all types of environments
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Gloves are laundered prior to final packaging to ensure they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- 100% silicone free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Full Glove |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.