Learn More
PIP™ G-Tek™ GP Smooth Nitrile Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Solid dipped nitrile coating enhances grip capabilities, and is impermeable to liquids
- Knit wrist helps to prevent dirt and debris from entering the glove
- Breathable nylon back increases breathability and comfort
- Ideal for wet or dry applications that require secure holding power
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.