Learn More
PIP™ G-Tek™ GP™ Gray Polyurethane Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit nylon shell increases comfort, finger dexterity, and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Breathable, nylon back increases user comfort
- Ideal for applications that require dexterity for precise handling
- Packed in pairs for ease of distribution
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Exterior Finish | Smooth |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Style | Standard |
| EN388 Standard | 4131 |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.