Learn More
PIP™ G-Tek™ BN Smooth Nitrile Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit nylon shell increases comfort, finger dexterity, and breathability
- Nitrile coating is highly impermeable to liquids
- Knit wrist helps prevent dirt and debris from entering the glove
- Launderable
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | White, Blue |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| EN388 Standard | 4131 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.