Learn More
PIP™ G-Tek™ GP™ Black Polyurethane Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit nylon shell offers comfort, finger dexterity, and breathability
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Ideal for applications that require dexterity, and precise handling
- Breathable back for comfort
- Packed in pairs for ease of distribution
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | Smooth |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Style | Standard |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.