Learn More
PIP™ G-Tek™ Touch Seamless Knit Polyurethane Coated Nylon/Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Static wired thumb, index finger and middle finger allows users to operate touchscreen phones or devices without removing gloves
- Polyurethane coatings take on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Seamless knit construction is ideal for applications that require dexterity for precise handling
- Breathable back enhances user comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.