Learn More
PIP™ G-Tek™ Economy Grade Foam Nitrile Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit wrist helps to prevent dirt and debris from entering the glove
- Foam nitrile coating is breathable and durable
- Gloves are resistant to chemicals, water, and ultraviolet light
- Ideal for part handling, equipment maintenance, and assembly
- Color coded hems for easy size identification
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | White |
| Exterior Finish | No Texture |
| Grade | Economy |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.