Learn More
PIP™ Top Grain Pigskin Leather Palm Drivers Glove with Hi-Vis Fabric Back
Shop All Protective Industrial Products Inc. ProductsDescription
- Top Grain Pigskin leather construction provides breathability due its porous texture, becomes softer with use, and withstands moisture without stiffening
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
- Leather palm and finger tips for extra protection
- Ideal for outdoor, cold general work applications, refrigerated warehousing, and highway construction
Specifications
Specifications
| Color | Hi-vis Orange |
| Grade | Premium |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Driver Gloves |
| Size | Small |
| For Use With (Application) | Outdoor, Highway Construction, Construction, Utility Work, General Applications |
| Glove Cuff Style | Open |
| Hem Color | Black |
| Lining | Unlined |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.