Learn More
PIP™ Hi-Voltage AC™ Semi-Rimless Safety Glasses with Black Frame, Clear Lens and Anti-Scratch Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Unisex styling looks great on both men and women
- Designed to provide a great fit for smaller faces using a narrow nose bridge and frame
- Adjustable length temples with rubber tips provide a comfortable fit
- Oversized rubber nose pads offer a more secure fit
- Clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
Specifications
Specifications
| Lens Coating | Hardcoat |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Matte Black |
| No. per Case | 144/Cs. |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Frame Type | Semi-rimless |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
