Learn More
PIP™ Maximum Safety™ FR Treated Synthetic Leather Palm Utility Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Aramid Fiber lining provides comfort, enhanced cut protection, and good heat dispersion
- FR treated synthetic suede leather palm and finger tips for heat protection
- Fourchettes between the fingers enhance the natural contour of the glove for a better fit
- Reinforced thumb crotch and cushioned knuckles for additional durability in high-wear areas
- Double palm offers comfort, insulation, and heat protection
- Elastic closure sewn inside glove for safety and comfort
- Extended slip-on cuff allows for easy on/off and forearm protection
Specifications
Specifications
| Color | Black |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Material | Suede Leather |
| Size | Medium |
| For Use With (Application) | Hot/Heavy Material Handling, Stamping, Grinding, and Welding |
| Glove Cuff Style | Open |
| Liner Material | Aramid Fiber |
| Series | 73-1703 |
| Length (English) | 9.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.