Learn More
Description
- Breathable polyester mesh 2-inch silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- Type/Class R2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds
Specifications
Specifications
| Product Type | High-visibility Vest |
| Closure Type | Hook and Loop |
| Certifications/Compliance | ANSI Class 2 |
| Color | Yellow |
| Size | X-Large |
| Material | Polyester |
| Length (English) | 28 in. |
| Length (Metric) | 71.1 cm |
| Size (English) Chest | 52 in. |
| No. of Pockets | None |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
