Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Half-Finger Medium Weight Seamless Knit Cotton/Polyester Gloves
Click to view available options
Size:
Small
Large
Description
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one glove at a time, rather than in pairs
- Half-finger design increases dexterity, sensitivity, and breathability
- Complies with FDA food handling requirements 21 CFR, Part 177
- Can be used alone, or as a glove liner
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Natural |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| Style | Reversible |
| Finger Style | Half |
| For Use With (Application) | Warehousing, Parts Handling, Assembly, and Food Processing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction