Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Dyneema™ ANSI Level A3 Cut-Resistant Gloves

Catalog No. 19100941 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Glove Cuff Color:
Blue
Gray
Red
White
Yellow
Length (English):
7 in.
8.5 in.
10 in.
10.3 in.
10.5 in.
Length (Metric):
17.8 cm
21.6 cm
25.4 cm
26 cm
26.7 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-100-941 X-Small Blue 7 in. 17.8 cm
19-100-942 Small White 8.5 in. 21.6 cm
19-100-943 Medium Red 10 in. 25.4 cm
19-100-944 Large Yellow 10.3 in. 26 cm
19-100-945 X-Large Gray 10.5 in. 26.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-100-941 Supplier PIP™ Supplier No. 17D350/XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Seamless knit heavyweight gloves provide dexterity, tactile sensitivity and cut resistance. Ideal for use in food processing applications.

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Heavyweight Dyneema™ shell provides dexterity, tactile sensitivity and cut resistance
  • Can be used as a glove liner
  • Color coded cuff hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Made from component materials which comply with Federal regulations for food contact 21 CFR 170-199
  • Dyneema fiber is much thinner and more flexible than traditional materials, such as leather and cotton, while offering higher protection

Specifications

Certifications/Compliance FDA 21CFR 170-199
Construction Seamless Knit
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A4
Hand Ambidextrous
Latex Free Yes
Material Dyneema
Product Type Cut-resistant Gloves
Size X-Small
For Use With (Application) food processing, used as glove liners
Glove Cuff Color Blue
Glove Cuff Style Continuous Knit
Hem Color Blue
Model 17-D350/XS
Series Kut-Gard™ 17-D350
Yarn Gauge 7
Length (English) 7 in.
Length (Metric) 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.