Learn More
PIP™ Kut-Gard™ Dyneema™ ANSI Level A3 Cut-Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit construction provides comfort without sacrificing dexterity
- Heavyweight Dyneema™ shell provides dexterity, tactile sensitivity and cut resistance
- Can be used as a glove liner
- Color coded cuff hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Made from component materials which comply with Federal regulations for food contact 21 CFR 170-199
- Dyneema fiber is much thinner and more flexible than traditional materials, such as leather and cotton, while offering higher protection
Specifications
Specifications
| Certifications/Compliance | FDA 21CFR 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.