Learn More
Description
- 100% Dyneema
- Lightweight
- Seamless construction
- Can be used as a glove liner
- Color coded cuff hems for easy size identification
- Dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel
- More durable than polyester and a strength that is 40% greater than aramid fiber
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A2; ASTM F1790-05 ANSI Cut Level 2; 21CFR 170-199 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
