Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Leather Palm Gloves

Catalog No. p-4379675
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Length (English):
8.9 in.
9.6 in.
10 in.
10.6 in.
Length (Metric):
22.5 cm
24.5 cm
25.5 cm
27 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Medium-weight gloves are cut-resistant while providing comfort, durability, abrasion resistance and breathability. Constructed of an aramid fiber shell with 100% cowhide leather palm.

  • Kevlar™ aramid fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Cowhide leather palm provides comfort, durability, abrasion resistance, and breathability
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded cuff hems for easy size identification
  • Fibers are light, comfortable and provide enduring protection against heat, cuts, lacerations and abrasions

Specifications

ANSI Abrasion Rating ANSI 4
Coating Material Leather
Color Gray, Yellow
Cut Resistance Rating ANSI A4
Material Cowhide Leather, Aramid Fiber
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN 388:4443
For Use With (Application) material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
Glove Cuff Color White
Glove Cuff Style Knit
Model 09-K300LP/S
Puncture Rating ANSI/ISEA 105-16 Level 3
Series Kut-Gard™ 09-K300LP
Length (English) 8.9 in.
Length (Metric) 22.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.