Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Sleeves

Catalog No. 19013558
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
35.6 cm
45.72 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Used for advanced manufacturing, glass operations,metal stamping, sheet metal, automotive, electrical and light heat applications

  • Made of 100% Dupont™ Kevlar™ Aramid fibers brand fiber
  • Provides high tensile strength relative to its weight—up to five times stronger than steel
  • Offers heat protection
  • Excellent protection for the wrists and arms
  • Kevlar™ Aramid fibers will not melt, ignite or conduct electricity
  • Double-ply for added protection
  • Optional thumb hole holds sleeve in proper position

Compliance

ANSI™ Level 3 cut protection; EN Level 4 cut protection

Specifications

Material Dupont™ Kevlar™ aramid fibers
Color Yellow
Seam Type Seamless
Cut Resistance Rating Level 4
Cuff Style Knit
For Use With (Application) Glass operations, Metal stamping, sheet Metal, automotive, food applications, electrical and light heat applications
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.