Learn More
PIP™ MaxiFlex™ Elite™ Seamless Knit Nylon Gloves with Nitrile Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit wrist helps prevent dirt and debris from entering the glove
- 30% thinner than traditional foam nitrile gloves while still offering similar mechanical performance to traditional foam nitrile gloves
- Heat created by the hand is quickly eliminated through the breathable fabric
- Patented micro-foam nitrile coating offers 360° breathability
- Micro-cup finish allows for a controlled grip in dry, or slightly oily conditions
- Ultra light liner produces smooth and rounded fingertips to maximize sensitivity
- Glove fit mimics the hand at rest, reducing hand fatigue and increasing comfort
- Penetration-free liner has a soft feel when resting against the skin
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- 100% Silicone free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon, Lycra |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.