Learn More
PIP™ MaxiFoam™ Lite Seamless Knit Nylon Gloves with Foam Nitrile Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Foam nitrile coating is compatible with light oils to enhance grip and provide abrasion resistance without sacrificing dexterity
- Seamless nylon shell increases comfort, finger dexterity, and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Surface of the glove designed to channel oil away to give a better grip
- Gloves laundered prior to final packaging ensuring that they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Complies with FDA food handling requirements 21 CFR, Part 177
- Designed to produce minimal lint and dust
- Dark color combination hides dirt for prolonged glove life
- 100% silicone free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.