Learn More
PIP™ Maximum Safety™ Leather Palm Black Mechanics Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Synthetic leather palms and thumbs provide dexterity and grip in dry, or slightly oily applications
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide additional durability
- Hook & Loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Ideal for automotive, aerospace, or general industrial maintenance
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, Aerospace, or General Industrial Maintenance |
| Glove Cuff Style | Hook and Loop |
| Series | 120-MX2805 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
