Learn More
PIP™ Maximum Safety™ Leather Palm Yellow Mechanics Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Amara™ synthetic leather palm and thumb
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide added durability
- Hook & Loop closure for easy on/off and a secure fit
- Hi-vis coloring for increased safety and visibility
- Launderable fabric extends product life and reduces replacement costs
Specifications
Specifications
| Back Material | Spandex |
| Coating Material | Uncoated |
| Color | Hi-vis Yellow, Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Assembly, Aerospace, or General Industrial Maintenance |
| Glove Cuff Style | Hook and Loop |
| Series | 120-MX2820 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.