Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut Gard™ Aramid Fiber Half-Finger Gloves, Double-Sided PVC Dot Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Description
- Aramid fiber construction provides high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Half-finger for greater dexterity, sensitivity and breathability
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
- Light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions
Specifications
Construction | Seamless Knit |
Coating Material | PVC Dots (2 Sides) |
Color | Blue, Yellow |
Cut Resistance Rating | ANSI A3 |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications |
Glove Cuff Color | White |
Glove Cuff Style | Elasticated |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction