Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ ChemGrip™ Neoprene Coated Gloves, Foam Insulated Liner

Catalog No. 19100500 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-100-500 Medium
19-013-601 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-100-500 Supplier PIP™ Supplier No. 578653R/M
This item is not returnable. View return policy

Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning/maintenance.

  • Neoprene gloves provide protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Multi-dip process provides fully liquid-proof protection
  • Etched rough finish has non-slip grip and cut resistance properties
  • Foam lining provides protection in cold and heat applications
  • Gauntlet cuff for added forearm protection
  • Black color hides dirt
  • Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199

Specifications

Certifications/Compliance 21 CFR 170-199
Color Black
Latex Free Yes
Material Neoprene
Size Medium
Thickness (English) 3 mil
Thickness (Metric) 3 mm
EN388 Standard EN 388:3121
EN ISO 374-1 CHEMICAL LETTER CODES AJKL
For Use With (Application) Refining, galvanizing, degreasing, plating, petrochemical applications, kitchen cleaning and maintenance
Glove Cuff Style Gauntlet
Grip Design Etched
Liner Material Insulated Foam
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 57-8653R/M
Series ChemGrip™
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.