Learn More
PIP™ Medium Weight Nylon Half-Finger Clean Environment Gloves
Shop All Protective Industrial Products Inc. Products

Description
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one at a time, rather than in pairs
- Half-finger design enhances dexterity
- Color coded hems for easy size identification
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Specific |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.