Learn More
PIP™ CleanTeam™ Medium Weight Nylon Clean Environment Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Color coded hems for easy size identification
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Limited-use |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Small |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.