Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Pigskin Leather Palm Gloves with 3M™ Thinsulate™ Lining

Catalog No. 191201540C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1540C Large
19-120-1540B Medium
19-120-1540D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-1540C Supplier PIP™ Supplier No. 783927/L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pigskin leather construction offers breathability, becomes softer with use, and withstands moisture without stiffening. 3M™ Thinsulate™ lining provides insulation without the bulk of fleece.

  • Gunn cut pattern delivers durability, wear and comfort, especially for heavier gloves
  • Straight thumb increases comfort in closed-fisted work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Safety cuff helps protect wrist and allows for fast removal
  • Ideal for use in cold weather applications such as farming, construction, machine operation, and refrigeration

Specifications

Back Material Fabric
Color Natural, Blue
Grade Premium
Hand Specific
Material Pigskin Leather
Product Type Leather Palm Gloves
Size Large
Style Gunn
Glove Cuff Color Blue with Green Stripes
Glove Cuff Style Safety
Liner Material 3M™ Thinsulate™
Series 78-3927
Thumb Style Straight
Length (English) 10.6 in.
Length (English) Cuff 2.8 in.
Length (Metric) 27 cm
Length (Metric) Cuff 7 cm
Weight 25 lb. (Case)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.