Learn More
PIP™ PowerGrab™ Plus Latex Coated Cotton/Polyester Work Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Latex microsurface coating provides a secure grip in dry and wet conditions
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Blue, Gray |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | No |
| Material | Polycotton |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| EN388 Standard | 3242 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.