Learn More
PIP™ PowerGrab™ Thermo Hi-Vis Seamless Knit Acrylic Gloves with MicroFinish™ Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Acrylic gloves provide economical cold weather protection and thermal insulation
- Seamless construction provides a comfortable fit and feel
- Latex MicroFinish™ coating enhances grip in dry and wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring increases worker safety in low light applications
- Launderable for extended life and to reduce replacement costs
- Made from component materials that comply with Food and Drug Administration Regulations for food contact, 21 CFR 177.2600
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Coating Material | MicroFinish |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Acrylic |
| Product Type | Cold-resistant Gloves |
| Size | Large |
| For Use With (Application) | Commercial Fishing, Construction, Food Processing, Refrigerated Areas, Utilities, and Outdoor Recreation |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
