Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Premium Grade Top Grain Pigskin Leather Drivers Gloves

Catalog No. 19816843 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-816-843 Small
19-816-842 Medium
19-816-841 Large
19-816-844 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-816-843 Supplier PIP™ Supplier No. 70368/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Top grain pigskin leather construction provides breathability due its porous texture, becomes softer with use, and withstands moisture without stiffening.

  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
  • Pigskin will return to its original pliability even after being soaked in water
  • Elastic closure sewn inside glove for safety and comfort
  • Consistent grading and superior workmanship
  • Color coded hems for easy size identification
  • Ideal for construction, machine operation, utility work, and many other general applications

Specifications

Color Natural
Grade Premium
Hand Specific
Material Top Grain Pigskin Leather
Product Type Driver Gloves
Size Small
Style Standard
For Use With (Application) Construction, Machine Operation, Utility Work, and General Applications
Glove Cuff Style Open
Hem Color Red
Series 70-368
Thumb Style Keystone
Length (English) 8.8 in.
Length (Metric) 22.3 cm
Weight 24 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.