Learn More
PIP™ Seamless Knit Cotton/Polyester Gloves with Black PVC Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- PVC coating on the palm enhances grip and provides resistance to cuts and abrasion
Specifications
Specifications
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Black, Natural |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Package Handling, Warehousing, General Assembly, and Construction |
| Glove Cuff Style | Continuous Knit |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.