Learn More
PIP™ Regular Grade Split Cowhide Leather Drivers Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
- Straight thumb increases comfort in closed-fisted work
- Color coded hems for easy size identification
- For use in construction, machine operation, utility work, farming, roping, and many other general applications
Specifications
Specifications
| Color | Tan |
| Grade | Regular |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Standard |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Series | 69-134 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.