Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Reusable Pot Sink Aprons

Catalog No. 19810607 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
36 in.
45 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-810-607 45 in.
19-810-608 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-810-607 Supplier PIP™ Supplier No. 20007501
Add to Cart
Add to Cart
This item is not returnable. View return policy

Suitable for food handling and preparation, general maintenance and chemical processing

  • 8 mil PVC/vinyl apron with neck ties
  • Comfortable to wear with superior flexibility
  • Excellent resistance to punctures and abrasion, chemicals, fats, oils and grease
  • Individually packaged
  • White

Compliance

Component materials that comply with Federal Regulations for food contact 21CFR, 170-199

Specifications

Type Apron
Size Universal
Material Vinyl
Color White
Disposable Reusable
Closure Type Waist Ties
Sterility Non-sterile
Thickness 8 mil
For Use With (Application) Great for food handling and preparation, industrial maintenance and chemical processing
Certifications/Compliance FDA 21CFR 170-199
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Width (English) 35 in.
Seam Type Seamless
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.