Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Temp-Gard™ Extreme Temperature Apron

Catalog No. 19149652 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 61 cm)
42 x 24 in. (106.7 x 61 cm)
48 x 24 in. (122 x 61 cm)
54 x 24 in. (137.2 x 61 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-149-652 48 x 24 in. (122 x 61 cm)
19-149-650 36 x 24 in. (91.4 x 61 cm)
19-149-653 54 x 24 in. (137.2 x 61 cm)
19-149-651 42 x 24 in. (106.7 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-149-652 Supplier PIP™ Supplier No. 2022048
Add to Cart
Add to Cart
This item is not returnable. View return policy

Black silicone apron protects torso and upper legs in extreme temperature conditions

  • Protects from splashes
  • Multi-layered liquid-proof black silicone fabric
  • Impervious to cryogenic liquids and most other liquids and chemicals
  • Does not become slippery, even at extreme temperatures
  • Superior flexibility; will not stiffen
  • Easy to clean; will not absorb chemicals and will not stain
  • Quick-release buckles at neck and waist for added safety
  • Temperature range: -196° to +260°C (-321° to +500°F)

Cryogenic cleaning, cryogenic systems maintenance, conservation of food produce.

Specifications

Type Apron
Size Large
Material Silicone
Color Black
Closure Type Ties
Sterility Non-sterile
Dimensions (L x W) 48 x 24 in. (122 x 61 cm)
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.