Learn More
PIP™ Seamless Knit Natural Terrycloth Hot Mill Gloves - 24 oz.
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction increases comfort and breathability
- Terrycloth provides comfortable resistance to cuts, abrasions, and heat
- Loop-out construction protects against intermittent contact with hot surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Ambidextrous pattern extends wear and reduces replacement costs
Specifications
Specifications
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Terrycloth |
| Product Type | Hot Mill Gloves |
| Size | Large |
| Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.