Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Top Grain Cowhide Leather Glove Protectors

Catalog No. 19100528 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-100-528 8
19-100-527 7
19-100-529 9
19-100-530 10
19-100-531 11
19-100-532 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-100-528 Supplier PIP™ Supplier No. 1484000/8
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use with Class 1-2 Rubber Insulating Novax™ Gloves. Leather protectors should only be used with mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) Standards.

  • Top grain cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
  • Split leather gauntlet cuff for added forearm protection, and fast removal
  • Straight thumb increases comfort in closed-fisted work
  • Nylon strap with buckle for a secure, personal fit
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) Standards

Specifications

Certifications/Compliance ASTM F696-06 (2011)
Description Straight thumb, Nylon pull strap
Color Natural
Hand Specific
Material Top Grain Cowhide Leather
Product Type Glove Protectors
Size 8
For Use With (Application) Mechanical Protection
For Use With (Equipment) Class 1-2 Rubber Insulating Novax™ Gloves
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Hem Color Red
Series 148-4000
Thumb Style Straight
Length (English) 12 in.
Length (English) Cuff 4.1 in.
Length (Metric) 30.5 cm
Length (Metric) Cuff 10.4 cm
Show More Show Less

Not for electrical protection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.