Learn More
PIP™ Top Grain Cowhide Leather Glove Protectors
Shop All Protective Industrial Products Inc. ProductsDescription
- Top grain cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
- Split leather gauntlet cuff for added forearm protection, and fast removal
- Straight thumb increases comfort in closed-fisted work
- Nylon strap with buckle for a secure, personal fit
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) Standards
Specifications
Specifications
| Certifications/Compliance | ASTM F696-06 (2011) |
| Description | Straight thumb, Nylon pull strap |
| Color | Natural |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Glove Protectors |
| Size | 10 |
| For Use With (Application) | Mechanical Protection |
| For Use With (Equipment) | Class 1-2 Rubber Insulating Novax™ Gloves |
| Glove Cuff Color | Gray |
| Show More |
Not for electrical protection
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.