Learn More
PIP™ CleanTeam™ Polyurethane-Coated Nylon Clean Environment Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Knit wrist helps prevent dirt and debris from entering the glove
- Constructed from nylon filament yarns for low lint applications
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Can be worn as a liner under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
Specifications
Specifications
| Coated Area | Fingertips |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Disposable | Reusable |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | X-Large |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.